Westward
Safety Knife, Self-Retracting, Safety Recessed, General Purpose, Zinc
Mfr # 1YJD2
Zoro # G3079072
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Operation Automatic Retracting
- Blade Type Safety Recessed
- Overall Length 6 in
- Handle Type Contoured
- Blade Material Steel
Explore More Products
- WESTWARD Skinning Knife, General Purpose, Plastic, 7 in L. 5UFW0
- WESTWARD Safety Cutter, Fixed Blade, Safety Recessed, Plastic, 5 3/8 in L. 39CE82
- WESTWARD Safety Cutter, Fixed Blade, Safety Recessed, Plastic, 5 3/8 in L. 39CE80
- WESTWARD Utility Knife, Retractable, Utility, General Purpose, Aluminum 19G963
- WESTWARD Safety Cutter, Fixed Blade, Safety Recessed, Plastic, 5 3/8 in L. 39CE84
- WESTWARD Folding Retractable Clip-Point Utility Knife, Aluminum 1YJD6
- SMITHS Diamond Combo Sharpener DCS4
- DEXTER RUSSELL P94848?8In. Scalloped Utility Knife, Scalloped, Commercial Use, 13" L. 31628
- KLEVER Antimicrobial Safety Cutter , Fixed Blade , Safety Recessed , 7 in L. KCJ-XC-30X
- DEWALT 25mm SGL Snap Off Knife DWHT10045
- SMITHS Sharpener Retract Dmnd DRET
- Westward Knives, Cutters & Snips