Westward
2-1/2" Carbon Steel Hole Saw
- Zoro #: G0699356
- Mfr #: 45EG80
Hover or click to zoom Tap to zoom
$4.84
- Primary Saw Application: Wood
- Tooth Material: Carbon Steel
- Application: Metal, Wood, and Plastic
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $4.84
Westward #45EG80 Specifications
- Zoro #: G0699356
- Mfr #: 45EG80
- Primary Saw Application: Wood
- Tooth Material: Carbon Steel
- Application: Metal, Wood, and Plastic
- Max. Cutting Depth: 1 in
- Arbor Design: Included
- Thread Size: 1/2"-20
- Shank Size: 1/4 in Hex
- Teeth per Inch: 8
- Saw Dia.: 2 1/2 in
- Impact Rated: No
- Pilot Drill Size: 1/4 in dia x 4 in L
- Hole Saw Product Grouping: Hole Saws
- Item: Hole Saw
- Materials Cut: Wood
- Primary Material Application: Steel
- Country of Origin (subject to change): China
Description
Hole Saw, Primary Material Application Metal, Materials Cut Wood, Arbor Design Included, Tooth Material Carbon Steel, Saw Dia. 2 1/2 in, Teeth per Inch 8, Max. Cutting Depth 1 in, Impact Rated No, Thread Size 1/2 In.-20, Shank Size 1/4 in Hex, Pilot Drill Size 1/4 in dia x 4 in L
Reviews of Westward #45EG80
Explore more
- WESTWARD 2-1/4" Carbon Steel Hole Saw 45EG79
- WESTWARD Hole Saw, Bi-Metal, 3/4 in. 29VT99
- WESTWARD Hole Saw, Bi-Metal, 3 in. 29VU30
- MILWAUKEE 1-3/16" Hole Dozer Bi-Metal Hole Saw 49-56-9612
- GREENLEE Hole Saw, 3/4 in. Dia., Variable Pitch 825-3/4
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 5-3/4" 146MM 1887 C25114
- XTREME BLU-MOL 5-1/2" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth 5155B
- DIABLO Hole Saw 3-3/4" DHS3750
- Westward Hole Saws & Cutters