Shop Alternate Products
This Product is Discontinued
Westward
2" Carbon Steel Hole Saw (Discontinued)
Mfr # 45EG77
Zoro # G0699380
This Product is Discontinued
Key Features
- Primary Saw Application Wood
- Tooth Material Carbon Steel
- Application Metal, Wood, and Plastic
- Max. Cutting Depth 1 in
- Arbor Design Included