Skip to Main Content
customer-service Help

2 mm Tip, Socket Bit Metric 1/4 in Drive

Westward 2 mm Tip,  Socket Bit Metric 1/4 in Drive 54TM16
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4.44
  • Drive Size: 1/4 in
  • Socket Type: Extra Long
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.
Total: $4.44

Westward #54TM16 Specifications

  • Drive Size: 1/4 in
  • Socket Type: Extra Long
  • SAE or Metric: Metric
  • Number of Points: 6
  • Measurement Type: Metric
  • Overall Length: 4 3/4 in
  • Material: Alloy Steel
  • Item: Socket Bit
  • Size: 2mm
  • Tip Size: 2 mm
  • Finish: Chrome
  • Standards: ASME B18.3.2M-1979
  • Socket Depth: Extra Long
  • Bit Style: Hex
  • Insert Length: 3 7/8 in
  • Category Type: Socket Bits
  • Impact Rated: No
  • Tip Style: Hex
  • Insulated: No
  • Replaceable Insert: No
  • Non-Sparking: No
  • For Screw Type: Hex
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Socket Bit, Insert Length 3 7/8 in, Replaceable Insert No, Metric, Tip Size 2 mm, Tip Style Hex, Overall Length 4 3/4 in, Drive Size 1/4 in, Socket Depth Extra Long, For Screw Type Hex, Alloy Steel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #54TM16