SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2-Point Utility Blade, 23/32" W, PK10

WESTWARD| Zoro #: G0950117| Mfr #: 2ZRH7

$14.95 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mount Type: (2) Holding NotchesMaterial: Carbon SteelThickness: 0.024"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0950117 Mfr #: 2ZRH7
Mount Type: (2) Holding NotchesMaterial: Carbon Steel
Thickness: 0.024"Primary Cutting Application: General Purpose
Fits Utility Knives Stock No.: 1EZ81, 1UK24, 1UK33, 2TJ71, 2TJ72, 2TJ73, 3CA88, 3MK81, 3PY48, 3Q020, 4A803, 4A804, 4CL03, 4YR09, 5C944, 5C945, 5C947, 5C948, 5MW90, 5R675, 5R682, 5TG43, 6D010Number of Cutting Edges: 1
Blade Point Type: SharpBlade Edge: Straight
Number of Blade Points: 2Item: Utility Blade
Length: 2-3/8"Width: 23/32"
Number of Blades Included: 10Blade Dispenser Included: Yes
Country of Origin (subject to change): China

Description

Utility Blade, Primary Cutting Application General Purpose, Carbon Steel, Blade Point Type Sharp, Straight Blade Edge, Number of Blades Included 10, Number of Cutting Edges 1, Number of Blade Points 2, Blade Dispenser Included Yes, Thickness 0.024 In., Length 2-3/8 In., Width 23/32 In., Fits Utility Knives Stock No. 1EZ81, 1UK24, 1UK33, 2TJ71, 2TJ72, 2TJ73, 3CA88, 3MK81, 3PY48, 3Q020, 4A803, 4A804, 4CL03, 4YR09, 5C944, 5C945, 5C947, 5C948, 5MW90, 5R675, 5R682, 5TG43, 6D010

Reviews