2-Point Utility Blade, 23/32" W, PK100

WESTWARD| Zoro #: G0605464| Mfr #: 2ZRH9

$14.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0605464 Mfr #: 2ZRH9
Material: Carbon SteelFits Utility Knives Stock No.: 1EZ81, 1UK24, 1UK33, 2TJ71, 2TJ72, 2TJ73, 3CA88, 3MK81, 3PY48, 3Q020, 4A803, 4A804, 4CL03, 4YR09, 5C944, 5C945, 5C947, 5C948, 5MW90, 5R675, 5R682, 5TG43, 6D010
Item: Utility BladeLength: 2-3/8"
Width: 23/32"Thickness: 0.017"
Mount Type: (2) Holding NotchesBlade Point Type: Sharp
Primary Cutting Application: General PurposeNumber of Cutting Edges: 1
Blade Dispenser Included: NoNumber of Blades Included: 100
Blade Edge: StraightNumber of Blade Points: 2
Country of Origin (subject to change): China

Product Description

Utility Knife Blade, Standard Duty, Blade Type Standard 2-Point, Number of Segments 1, Length 2 3/8 In, Width 23/32 In, Thickness 0.017 In, Carbon Steel, Mount Type Two Holding Notches, Fits Utility Knives Stock No G3113257, **1UK24**, **1UK33**, **2TJ71**, **2TJ72**, G1944101, **3CA88**, **3MK81**, **3PY48**, G2342426, G2851992, G1614051, **4CL03**, G1738186, G1504745, G0538422, G0805061, G1296486, G3028295, G0908862, **5R682**, 5TG43, **10621**, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.