Shop Alternate Products
This Product is Discontinued
Westward
2-Point Utility Blade, 23/32" W, PK3 (Discontinued)
Mfr # 2ZRH6
Zoro # G0938244
This Product is Discontinued
Key Features
- Width 23/32"
- Length 2-3/8"
- Material Carbon Steel
- Primary Cutting Application Drywall
- Blade Edge Straight