DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

2-Pt Unbrkable Safety Blde, 23/32"W, PK50

WESTWARD| Zoro #: G2307331| Mfr #: 2ZRK8

$14.65 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 2-1/4"
Thickness: 0.024"
Primary Cutting Application: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2307331 Mfr #: 2ZRK8
Length: 2-1/4"Thickness: 0.024"
Primary Cutting Application: General PurposeBlade Dispenser Included: No
Material: carbon steelNumber of Cutting Edges: 1
Number of Blades Included: 50Number of Blade Points: 2
Width: 23/32"Mount Type: (2) Holding Notches
Blade Edge: StraightItem: Unbreakable Safety Blade
Fits Utility Knives Stock No.: 1EZ81, 1UK24, 1UK33, 2TJ71, 2TJ72, 2TJ73, 3CA88, 3MK81, 3PY48, 3Q020, 4A803, 4A804, 4CL03, 4YR09, 5C944, 5C945, 5C947, 5C948, 5MW90, 5R675, 5R682, 5TG43, 6D010Blade Point Type: Round
Country of Origin (subject to change): China

Description

Safety Utility Knife Blade, Round Point, Blade Type Unbreakable, Two-Point, Number of Segments 1, Length 2 1/4 In, Width 23/32 In, Thickness 0.024 In, Carbon Steel, Mount Type Two Holding Notches, Fits Utility Knives Stock No G3113257, **1UK24**, **1UK33**, **2TJ71**, **2TJ72**, G1944101, **3CA88**, **3MK81**, **3PY48**, G2342426, G2851992, G1614051, **4CL03**, G1738186, G1504745, G0538422, G0805061, G1296486, G3028295, G0908862, **5R682**, 5TG43, **10621**, Package Quantity 50

Reviews