Westward
#20 3-1/4" HSS TiN 135 Deg. Jobber Length Drill Bit
Mfr # 6PRP8
Zoro # G3904941
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1610
Explore More Products
- WESTWARD #37 2-1/2" HSS TiN 135 Deg. Jobber Length Drill Bit 6PRT5
- WESTWARD 13/64" HSS 118 Deg. Jobber Length Drill Bit 401J66
- WESTWARD L 4-1/4" HSS TiN 135 Deg. Jobber Length Drill Bit 6PRW1
- WESTWARD 11/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit 5XL73
- WESTWARD Aircraft Drill, 1/2x12 In, HSS, Blk Oxide 5TVL7
- WESTWARD 135 Deg. Jobber Length Drill Bit 401J69
- WESTWARD 142.00mm Cobalt 135 Deg. Jobber Length Drill Bit 6PRJ0
- WESTWARD 30.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLJ4
- WESTWARD 1.90mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLL0
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #60 C23154
- VIKING 7-1/8" HSS Jobber Length Drill Bit VI 22280
- Westward Drill Bits