Westward
Bench Chain Vise, Top Screw, 1/4 to 6 in
Mfr # 22XR04
Zoro # G5314337
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Iron Base With Anchored Crank Handle
- Overall Height 4-1/2 in
- Pipe Capacity 1/4 to 6 in
- Features Bender, Pipe Rest
- Non-Sparking No
Explore More Products
- WESTWARD Bench Chain Vise, Top Screw, 1/8- 2-1/2 in 22XR02
- WESTWARD Roller Head Pipe Stand, Adj, 1/8 to 12 in 22XP99
- WESTWARD Bench Chain Vise, Top Screw, 1/8 to 4 in 22XR03
- WESTWARD Portable Chain Vise, 1/8 to 6 In, 35 In H 22XP94
- WESTWARD Bench Yoke Vise, 1/8 to 4 in 22XP97
- WESTWARD Bench Yoke Vise, 1/8 to 2 in 22XP96
- WESTWARD Portable Kit Yoke Vise, 1/8 to 2 in 22XP98
- RIDGID V-Head Pipe Stand, 12 In. VF-99
- MILWAUKEE TOOL PVC Coated Pipe Jaw for 6 in. Leveling Tripod Chain Vise 48-22-8696
- MILWAUKEE TOOL 6 in. Leveling Tripod Chain Vise 48-22-8690
- RIDGID RIDGID® 56657 Vj-98 V Head Low Pipe Stand, 12 In Max. Pipe Capacity, 20 In -38 In 56657
- Westward Pipe Stands & Vises