Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

23 in x 60 in x 24 in Jobsite Box

  • Zoro #: G4083495
  • Mfr #: 499N06
$519.08
  • Depth: 24 in
  • Jobsite Box Color Family: Blue
  • Nominal Outside Height: 23 in
See full product details
This item ships free.

Westward #499N06 Specifications

  • Zoro #: G4083495
  • Mfr #: 499N06
Depth: 24 in Jobsite Box Color Family: Blue
Nominal Outside Height: 23 in Number of Doors: 0
Features: Fully Arc-Welded Seams, Forklift Access Jobsite Box Product Grouping: Jobsite Chest
Color: Blue Number of Shelves: 0
Material: Steel Nominal Outside Depth: 24 in
Padlock Shackle Max. Dia.: 3/8 in Item: Jobsite Box
Nominal Outside Width: 60 in Locking System: Padlock Enclosure
Gauge: 14 Handle Type: Recessed
Height: 22 7/8 in Lid Type: Folding
Casters Included: No Number of Drawers: 0
Configuration: No Shelf Storage Capacity: 20.0 cu ft
Width: 60 in Tool Storage Type Included: Jobsite Box
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Jobsite Box Product Grouping Jobsite Boxes, Item Jobsite Box, Nominal Outside Width 60 in, Nominal Outside Depth 24 in, Nominal Outside Height 23 in, Storage Capacity 20.0 cu ft, Jobsite Box Color Family Blue, Locking System Padlock Enclosure, Padlock Shackle Max. Dia. 3/8 in, Number of Shelves 0, Number of Drawers 0, Handle Type Recessed, Width 60 in, Depth 24 in, Height 22 7/8 in, Color Blue, Lid Type Folding, Number of Doors 0, Material Steel, Gauge 14, Casters Included No

Reviews of Westward #499N06