Westward
24 in Bar Clamp Steel Handle and 6 7/8 in Throat Depth
- Zoro #: G5738171
- Mfr #: 10D634
Hover or click to zoom Tap to zoom
Key Features
- Handle Material: Steel
- Throat Depth (In.): 6 7/8 in
- Application: For Welding and Fabrication
- Load Capacity (Lb.): 4,500
- Bar Thickness (In.): 7/16 in
- Spindle Dia. (In.): phase 27/32
- Clamp Face (In.): phase1-5/8
- Item: Bar Clamp
$300.74
Subtotal: $300.74
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Westward #10D634 Specifications
- Zoro #: G5738171
- Mfr #: 10D634
- UPC #: 190735720554
- Handle Material: Steel
- Throat Depth (In.): 6 7/8 in
- Application: For Welding and Fabrication
- Load Capacity (Lb.): 4,500
- Bar Thickness (In.): 7/16 in
- Spindle Dia. (In.): phase 27/32
- Clamp Face (In.): phase1-5/8
- Item: Bar Clamp
- Pad Type: Serrated
- Max. Jaw Opening (In.): 24 in
- Handle Length (In.): 5 1/2 in
- Bar Width (In.): 5 1/2 in
- Swivel Pad (In.): phase 1-5/8 x 5/8
- Swivel Type: Yes
- Screw Size (In.): phase 27/32
- Nominal Rail Size (In.): 1-17/32 x 25/32
- Nominal Clamping Pressure: 4,500
- Type: Heavy Duty
- Opening (In.): 24 in
- Bar Size (In.): 7/16 x 5 1/2
- Bar Material: Steel
- Country of Origin (subject to change): Taiwan, Province of China
Description
Sliding Arm Bar Clamp, Serrated Pad, Heavy Duty, Opening (In.) 24 in, Throat Depth (In.) 6 7/8 in, Load Capacity (Lb.) 4,500, Nominal Rail Size (In.) 1-17/32 x 25/32, Nominal Clamping Pressure 4,500, Spindle Dia. (In.) phase 27/32, Pad Type Serrated, Swivel Type Yes, Swivel Pad (In.) phase 1-5/8 x 5/8, Screw Size (In.) phase 27/32, Max. Jaw Opening (In.) 24 in, Clamp Face (In.) phase1-5/8, Bar Thickness (In.) 7/16 in, Bar Width (In.) 5 1/2 in, Bar Material Steel, Handle Length (In.) 5 1/2 in
Reviews of Westward #10D634
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WESTWARD 12 in Bar Clamp Steel Handle and 5 1/2 in Throat Depth 10D560
- WESTWARD 7 1/16 in Bar Clamp Steel Handle and 3 15/16 in Throat Depth 10D602
- WESTWARD 12 in Bar Clamp Steel Handle and 5 1/2 in Throat Depth 10D559
- WESTWARD 24 in Bar Clamp Steel Handle and 2 1/2 in Throat Depth 10D597
- WESTWARD 8 in Bar Clamp Steel Handle and 4 in Throat Depth 10D552
- WESTWARD Bar Clamp Steel Handle and - Throat Depth 4YR40
- WILTON 12 in F-Clamp Steel Handle and 2 1/4 in Throat Depth MMS-12
- WESTWARD 6 3/4 in Bar Clamp Steel Handle and 3 1/8 in Throat Depth 10D601
- BESSEY 10 in Rapid Action Lever Clamp Steel Handle and 5 1/2 in Throat Depth 1800L-12
- PALMGREN 8" HD L-Clamp, 0-8", Copper Spindle Copper Handle and 4-3/4 Throat Depth 9629408
- BESSEY Trigger Clamp Composite Plastic Handle and 3 5/8 in Throat Depth EHKXL12
- Westward Bar Clamps