Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

26-11/16"W Rolling Cabinet 5 Drawers, Black, 18"D x 33-5/16"H

  • Zoro #: G5092726
  • Mfr #: 32H895
Westward 26-11/16"W Rolling Cabinet 5 Drawers,  Black,  18"D x 33-5/16"H 32H895
Westward 26-11/16"W Rolling Cabinet 5 Drawers,  Black,  18"D x 33-5/16"H 32H895
Westward 26-11/16"W Rolling Cabinet 5 Drawers,  Black,  18"D x 33-5/16"H 32H895
Westward 26-11/16"W Rolling Cabinet 5 Drawers,  Black,  18"D x 33-5/16"H 32H895
$572.00
  • Promotion Restriction: Not eligible for promotion
  • Load Rating: 1320 lb
  • Color: Black
See full product details
This item ships free.

Westward #32H895 Specifications

  • Zoro #: G5092726
  • Mfr #: 32H895
Promotion Restriction: Not eligible for promotion Load Rating: 1320 lb
Color: Black Tool Box Duty Rating: Heavy Duty
Features: Polypropylene Casters, Aluminum Drawer Pulls, Auto Return Caster Size: 5 in x 2 in
Drawer Color: Black Material: Steel
Number of Drawers: 5 Configuration: Center Bank: 22-7/16 in W x 15-5/8 in D, (5) 2-15/16 in H, (2) 6-1/8 in H
Locking System: Internal Keyed Cylindrical Lock Work Surface Material: EVA
Caster Wheel Material: Polypropylene Width: 26 11/16 in
Depth: 18 in Handles: Tubular Side
Drawer Slides: Ball Bearing Height: 33 5/16 in
For Use With: Top Chests: 32H833, 32H834, 32H835, 32H880, 32H879, 32H878, 32H877, 32H876, 32H875, 32H874, 32H872, Intermediate Chests: 32H850, 32H849, 32H848, 32H847, 32H846, 32H845 Finish: Powder Coated
Number of Shelves: 0 Includes: (2) Keys, Drawer Liners
Item: Rolling Cabinet Tool Storage Type Included: Rolling Cabinet
Series: Heavy Duty Storage Capacity: 7,303 cu in
Gauge: Drawers: 18, Body: 20 Drawer Capacity: 100 lb
Caster Type: Roller Bearing, (2) Fixed with Lock, (2) Swivel Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

The depth, capacity, and variables like number of drawers will depend on how many tools you own and their types. Westward Rolling Cabinet include characteristics like: Width: 26-11/16", Color: Black, Material: Steel.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #32H895