Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

26-11/16"W Rolling Cabinet 5 Drawers, Blue, 18"D x 33-5/16"H

  • Zoro #: G5092787
  • Mfr #: 32H896
Westward 26-11/16"W Rolling Cabinet 5 Drawers,  Blue,  18"D x 33-5/16"H 32H896
Westward 26-11/16"W Rolling Cabinet 5 Drawers,  Blue,  18"D x 33-5/16"H 32H896
Westward 26-11/16"W Rolling Cabinet 5 Drawers,  Blue,  18"D x 33-5/16"H 32H896
Westward 26-11/16"W Rolling Cabinet 5 Drawers,  Blue,  18"D x 33-5/16"H 32H896
$572.00
  • Promotion Restriction: Not eligible for promotion
  • Number of Drawers: 5
  • Caster Size: 5 in x 2 in
See full product details
This item ships free.

Westward #32H896 Specifications

  • Zoro #: G5092787
  • Mfr #: 32H896
Promotion Restriction: Not eligible for promotion Number of Drawers: 5
Caster Size: 5 in x 2 in Drawer Color: Blue
Depth: 18 in Includes: (2) Keys, Drawer Liners
Gauge: Drawers: 18, Body: 20 Caster Type: Roller Bearing, (2) Fixed with Lock, (2) Swivel
Color: Blue Configuration: Center Bank: 22-7/16 in W x 15-5/8 in D, (5) 2-15/16 in H, (2) 6-1/8 in H
Load Rating: 1320 lb Finish: Powder Coated
Height: 33 5/16 in Storage Capacity: 7,303 cu in
Drawer Slides: Ball Bearing Number of Shelves: 0
Locking System: Internal Keyed Cylindrical Lock Series: Heavy Duty
Caster Wheel Material: Polypropylene Tool Storage Type Included: Rolling Cabinet
Material: Steel Width: 26 11/16 in
Tool Box Duty Rating: Heavy Duty Features: Polypropylene Casters, Aluminum Drawer Pulls, Auto Return
Drawer Capacity: 100 lb Work Surface Material: EVA
Handles: Tubular Side For Use With: Top Chests: 32H833, 32H834, 32H835, 32H880, 32H879, 32H878, 32H877, 32H876, 32H875, 32H874, 32H872, Intermediate Chests: 32H850, 32H849, 32H848, 32H847, 32H846, 32H845
Item: Rolling Cabinet Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Rolling Cabinet, Heavy Duty Series, Heavy Duty, Width 26 11/16 in, Depth 18 in, Height 33 5/16 in, Number of Drawers 5, Blue, Drawer Color Blue, Drawer Capacity 100 lb, Ball Bearing Drawer Slides, Powder Coated Finish, Storage Capacity 7,303 cu in, Load Rating 1320 lb, Caster Size 5 in x 2 in, Number of Shelves 0, Steel, Drawers: 18, Body: 20 Gauge, Work Surface Material EVA, Caster Wheel Material Polypropylene, Caster Type Roller Bearing, (2) Fixed with Lock, (2) Swivel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #32H896