Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

26-11/16"W Rolling Cabinet 7 Drawers, Red, 18"D x 39-7/16"H

  • Zoro #: G5092753
  • Mfr #: 32H888
Westward 26-11/16"W Rolling Cabinet 7 Drawers,  Red,  18"D x 39-7/16"H 32H888
Westward 26-11/16"W Rolling Cabinet 7 Drawers,  Red,  18"D x 39-7/16"H 32H888
Westward 26-11/16"W Rolling Cabinet 7 Drawers,  Red,  18"D x 39-7/16"H 32H888
Westward 26-11/16"W Rolling Cabinet 7 Drawers,  Red,  18"D x 39-7/16"H 32H888
$776.43
  • Item: Rolling Cabinet
  • Configuration: Center Bank: 22-7/16 in W x 15-5/8 in D, (5) 2-15/16 in H, (2) 6-1/8 in H
  • Material: Steel
See full product details
This item ships free.

Westward #32H888 Specifications

  • Zoro #: G5092753
  • Mfr #: 32H888
Item: Rolling Cabinet Configuration: Center Bank: 22-7/16 in W x 15-5/8 in D, (5) 2-15/16 in H, (2) 6-1/8 in H
Material: Steel Series: Heavy Duty
Locking System: Internal Keyed Cylindrical Lock Tool Storage Type Included: Rolling Cabinet
Handles: Tubular Side Height: 39 7/16 in
Storage Capacity: 9,330 cu in Number of Drawers: 7
Drawer Slides: Ball Bearing For Use With: Top Chests: 32H833, 32H834, 32H835, 32H880, 32H879, 32H878, Intermediate Chests: 32H850, 32H849, 32H848
Finish: Powder Coated Drawer Color: Red
Drawer Capacity: 100 lb Caster Size: 5 in x 2 in
Features: Polypropylene Casters, Aluminum Drawer Pulls, Auto Return Caster Type: Roller Bearing, (2) Fixed with Lock, (2) Swivel
Tool Box Duty Rating: Heavy Duty Color: Red
Width: 26 11/16 in Includes: (2) Keys, Drawer Liners
Work Surface Material: EVA Gauge: Drawers: 18, Body: 20
Caster Wheel Material: Polypropylene Depth: 18 in
Number of Shelves: 0 Load Rating: 1320 lb
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Rolling Cabinet, Heavy Duty Series, Heavy Duty, Width 26 11/16 in, Depth 18 in, Height 39 7/16 in, Number of Drawers 7, Red, Drawer Color Red, Drawer Capacity 100 lb, Ball Bearing Drawer Slides, Powder Coated Finish, Storage Capacity 9,330 cu in, Load Rating 1320 lb, Caster Size 5 in x 2 in, Number of Shelves 0, Steel, Drawers: 18, Body: 20 Gauge, Work Surface Material EVA, Caster Wheel Material Polypropylene, Caster Type Roller Bearing, (2) Fixed with Lock, (2) Swivel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #32H888