Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

26-5/8"W Rolling Cabinet 5 Drawers, Red, 18-1/16"D x 28-1/2"H

  • Zoro #: G4150697
  • Mfr #: 48RJ74
$413.00
  • Promotion Restriction: Not eligible for promotion
  • Drawer Slides: Ball Bearing
  • Color: Red
See full product details
This item ships free.

Westward #48RJ74 Specifications

  • Zoro #: G4150697
  • Mfr #: 48RJ74
Promotion Restriction: Not eligible for promotion Drawer Slides: Ball Bearing
Color: Red Caster Size: 4 in x 2 in
Features: Reinforced Back Panel, 5mm Top EVA Mat Storage Capacity: 6,074 cu in
Locking System: Tubular Key Lock Width: 26 5/8 in
Number of Shelves: 0 Caster Type: (2) Fixed, (2) Swivel
Configuration: 23-5/16 in W Center Bank: (1) 15-15/8 in D x 2-3/8 in (H), (4)15-5/8 in D x 4-7/8 in H Number of Drawers: 5
Depth: 18 1/16 in Includes: (2) Keys, Lock
Gauge: Body: 21, Drawer: 24 Work Surface Material: EVA
Finish: Powder Coated Series: 27
Caster Wheel Material: Polypropylene Item: Rolling Cabinet
Drawer Color: Red Drawer Capacity: 55 lb
For Use With: 48RJ69, 48RJ70, 48RJ71, 48RJ73 Height: 28 1/2 in
Load Rating: 660 lb Tool Box Duty Rating: Light Duty
Tool Storage Type Included: Rolling Cabinet Material: Steel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rolling Cabinet, Light Duty, Width 26 5/8 in, Depth 18 1/16 in, Height 28 1/2 in, Number of Drawers 5, Red, Drawer Color Red, Drawer Capacity 55 lb, Ball Bearing Drawer Slides, Powder Coated Finish, Storage Capacity 6,074 cu in, Load Rating 660 lb, Caster Size 4 in x 2 in, Number of Shelves 0, Steel, Body: 21, Drawer: 24 Gauge, Work Surface Material EVA, Caster Wheel Material Polypropylene, Caster Type (2) Fixed, (2) Swivel, Tubular Key Lock

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #48RJ74