Westward

28 ft Fiberglass Extension Ladder

Westward 28 ft Fiberglass Extension Ladder 44YY49
Hover or click to zoom Tap to zoom
$355.89
  • Extended Ladder Height: 25 ft
  • Load Capacity: 300 lb
  • ANSI Type: IA
See full product details
Item requires special delivery charges. A $84.00 per item surcharge will be applied.

Total: $355.89

Westward #44YY49 Specifications

  • Industry Ladder Size: 28 ft, Max working height 25 ft
  • Extended Ladder Height: 25 ft
  • Load Capacity: 300 lb
  • ANSI Type: IA
  • Material: Fiberglass
  • Closed Height: 14 ft
  • Net Weight: 56.3 lb
  • Rung Shape: D-Rung
  • Adjustable Increments: 12 in
  • Item: Extension Ladder
  • Bottom Width: 18 in
  • Rail Type: Fiberglass
  • Section Length: 14 ft
  • Shoe Design: Swivel Safety
  • Series: WW-3020
  • Rung/Step Spacing: 12 in
  • Includes: Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
  • Standards: OSHA/ANSI
  • Country of Origin (subject to change): Mexico

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 28 ft, Extended Ladder Height 25 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 18 in, WW-3020 Series, Rail Type Fiberglass, Shoe Design Swivel Safety, Includes Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label, Rung Shape D-Rung, Closed Height 14 ft

Reviews of Westward #44YY49