Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

28 in x 48 in x 24 in Jobsite Box

  • Zoro #: G4083617
  • Mfr #: 499N08
$425.04
  • Tool Storage Type Included: Jobsite Box
  • Lid Type: Hinged
  • Number of Shelves: 0
See full product details
This item ships free.

Westward #499N08 Specifications

  • Zoro #: G4083617
  • Mfr #: 499N08
Tool Storage Type Included: Jobsite Box Lid Type: Hinged
Number of Shelves: 0 Nominal Outside Width: 48 in
Number of Drawers: 0 Locking System: Padlock Enclosure
Storage Capacity: 16.0 cu ft Nominal Outside Depth: 24 in
Features: Fully Arc-Welded Seams, Forklift Access Nominal Outside Height: 28 in
Padlock Shackle Max. Dia.: 3/8 in Depth: 24 in
Number of Doors: 0 Handle Type: Recessed
Material: Steel Configuration: No Shelf
Width: 48 in Jobsite Box Product Grouping: Jobsite Chest
Height: 28 in Gauge: 14
Item: Jobsite Box Color: Blue
Jobsite Box Color Family: Blue Casters Included: No
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Jobsite Box Product Grouping Jobsite Boxes, Item Jobsite Box, Nominal Outside Width 48 in, Nominal Outside Depth 24 in, Nominal Outside Height 28 in, Storage Capacity 16.0 cu ft, Jobsite Box Color Family Blue, Locking System Padlock Enclosure, Padlock Shackle Max. Dia. 3/8 in, Number of Shelves 0, Number of Drawers 0, Handle Type Recessed, Width 48 in, Depth 24 in, Height 28 in, Color Blue, Lid Type Hinged, Number of Doors 0, Material Steel, Gauge 14, Casters Included No

Reviews of Westward #499N08