Westward
Lug Nut Wrench, 4 Way, L 25 In
Mfr # 2HLB2
Zoro # G1559731
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4 Way
- Overall Length 25 in
- Sockets Included 7/8, 15/16, 1, and 1-1/16 in
- Length (In.) 25 in
- Material Alloy Steel
Explore More Products
- WESTWARD Lug Nut Wrench, 4 Way, L 14 In 2HLA8
- WESTWARD Lug Nut Wrench, 4 Way, L 20 In 2HLB1
- WESTWARD Lug Nut Wrench, 4 Way, L 20 In 2HLA9
- CTA MANUFACTURING 1" Lug Nut Remover A148
- KEN-TOOL Chrome Fold Down Wrench, 14" 35633
- KEN-TOOL Lug Wrench, 20in.L, Chrome, 4 Way 35630
- K-TOOL INTERNATIONAL Lugnut Wrench, 18", 4 Way SAE/Metric Combo KTI71942
- KEN-TOOL Impact Sockets, Deep Length, 3/4 In Drive 30356
- ASTRO PNEUMATIC Lug Nut Set, No Scratch, 7 pcs. 7870
- 3M Wheel Weights, 20.1mmX23mmX4mm, 1Rl/Cs 61405
- PERFORMANCE TOOL Folding Lug Wrench 4Way W7
- Westward Lug Nut Wrenches