Westward
Screw Extractor, Spiral Flute, Size #9
Mfr # 2RUP7
Zoro # G0621503
$22.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spiral Flute
- For Removing Studs, Bolts, Screws 1-3/4 to 2-1/8
- For Removing Pipe 1
- Size #9
- Drill Size (In.) 1-1/16
Explore More Products
- WESTWARD Screw Extractor Spiral Flute Size #2 2RUL9
- WESTWARD Screw Extractor Spiral Flute Size #6 2RUP4
- WESTWARD Screw Extractor Spiral Flute Size #3 2RUP1
- WESTWARD Screw Extractor, #7 2RUR1
- WESTWARD Screw Extractor Spiral Flute Size #8 2RUP6
- WESTWARD Screw Extractor Spiral Flute Size #5 2RUP3
- DRILL AMERICA #8 Carbon Steel Screw Extractor DEWEZ8
- GEARWRENCH Impact Nut Extractor and Driver, 8pc set 86170
- WALTON 1/2 (12Mm) 4-Flute Extra Fingers 12504
- DRILL AMERICA #2 Carbon Steel Screw Extractor DEWEZ2
- PRIME-LINE 1/8 in., 1/4 in., 3/8 in., 1/2 in. and 3/4 in. Pipe Nipple Extractors 1 Set RP77355
- Westward Bolt & Screw Extractors