Shop Alternate Products
This Product is Discontinued
Westward
5/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit 2pk. (Discontinued)
Mfr # 2UFA3
Zoro # G1269694
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 21/64 in
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel