Utility Funnel Set, Plastic, 3 pcs.

WESTWARD| Zoro #: G1864737| Mfr #: 1EKF3

$6.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: TranslucentSpout: -Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1864737 Mfr #: 1EKF3
Color: TranslucentSpout: -
Material: PlasticTotal Capacity: -
Function: -Application: -
Includes: 4,6,8" Utility Funnels, 3 Fine Mesh Filter ScreensFits: -
Item: 3-Pc. Funnel SetFlow Capacity: -
Standards: -Cover: no
Country of Origin (subject to change): China

Description

3-Pc. Funnel Set, Flow Capacity -, Total Capacity -, Plastic, Translucent, -, - Cover, Fits -, -, - Spout, -, Includes 4,6,8 In. Utility Funnels, 3 Fine Mesh Filter Screens

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews