Westward
Two Way Reading Folding Rule, 72 in.
Mfr # 30PC11
Zoro # G9090225
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 72 in
- Material Wood
- Size 72 in x 5/8 in
- Graduations Feet, Inches, and 1/16 in On Both Sides and Edges
- Width (In.) 5/8 in
Explore More Products
- WESTWARD Folding Rule, 72 in., Standard 30PC14
- WESTWARD Folding Rule, 72 in., Standard 30PC13
- WESTWARD Brick Mason Folding Rule, 72 in., Standard 30PC18
- WESTWARD Brick Mason Folding Rule, 72 in., Standard 30PC17
- WESTWARD Rule, Steel, 6 In, 4r 4KU96
- WESTWARD Folding Rule, 78-3.4 In., Standard 30PC15
- STARRETT Standard End Measuring Rods W/Insulator 234A-31
- STARRETT Steel Rule, Spring-Tempered, 36 In C604R-36
- GROZ Stainless Steel Ruler, 24", English/Met 1333
- STARRETT Steel Rule, Flexible, 6 In, 10R Grad C310K-6
- LEARNING RESOURCES Wooden Meter Stick, Plain Ends, PK3 34039
- Westward Rulers and Straight Edges