Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

32-54" Carpenters Tool Rig w/Belt, Black/Blue

  • Zoro #: G2658031
  • Mfr #: 5MZL1
Westward 32-54" Carpenters Tool Rig w/Belt,  Black/Blue 5MZL1
Westward 32-54" Carpenters Tool Rig w/Belt,  Black/Blue 5MZL1
Westward 32-54" Carpenters Tool Rig w/Belt,  Black/Blue 5MZL1
$38.43
  • SAE or Metric: SAE
  • Width: 25 in
  • Material: Polyester
See full product details
Orders over $75 ship free.

Westward #5MZL1 Specifications

  • Zoro #: G2658031
  • Mfr #: 5MZL1
SAE or Metric: SAE Width: 25 in
Material: Polyester Belt Type: Polypropylene Webbed Belt with Metal Single Prong Roller Buckle
Item: Carpenters Tool Rig w/Belt Depth: 4 in
Features: (2) Metal Hammer Loops; Multiple Pockets for Tool Storage Color: Black/Blue
Tool Storage Type Included: Tool Belt Waist Size: 32 in to 54 in
Number of Pockets: 13 Height: 13 in
Measurement Type: SAE Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Carpenters Tool Rig w/Belt, Width 25 in, Depth 4 in, Height 13 in, Waist Size 32 in to 54 in, Number of Pockets 13, Polyester Material, Black/Blue, Belt Type Polypropylene Webbed Belt w/Metal Single Prong Roller Buckle, 2 Metal Hammer Loops, Multiple Pockets for Tool Storage

Reviews of Westward #5MZL1