Westward

3/32 in Tip, Socket Bit, SAE 3/8 in Drive

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Drive Size: 3/8 in
  • Socket Type: Standard
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 1 3/4 in
  • Material: Alloy Steel
  • Finish: Chrome
  • Item: Socket Bit
See full product details
$4.31

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Westward #54TL67 Specifications

  • Drive Size: 3/8 in
  • Socket Type: Standard
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 1 3/4 in
  • Material: Alloy Steel
  • Size: 3/32"
  • Finish: Chrome
  • Item: Socket Bit
  • Tip Size: 3/32 in
  • Bit Style: Hex
  • Category Type: Socket Bits
  • Insert Length: 7/8 in
  • Socket Depth: Standard
  • Standards: ASME B18.3-2012
  • Measurement Type: SAE
  • Impact Rated: No
  • Insulated: No
  • Tip Style: Hex
  • Non-Sparking: No
  • Replaceable Insert: No
  • For Screw Type: Hex
  • Country of Origin (subject to change): China

Description

Socket Bit, Insert Length 7/8 in, Replaceable Insert No, SAE, Tip Size 3/32 in, Tip Style Hex, Overall Length 1 3/4 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Hex, Alloy Steel

Restrictions and Compliance

Reviews of Westward #54TL67

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.