Westward
3/4" Dr, 14mm Size, Metric Impact Socket, 6 Pts
- Zoro #: G8483517
- Mfr #: 20HX51
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/4 in
- Socket Type: Standard
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 3 1/2 in
- Material: Alloy Steel
- Finish: Black Oxide
- Output Type: 6 pt
$26.35
Subtotal: $26.35
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WESTWARD 3/4" Dr, 22mm Size, Metric Impact Socket, 6 Pts 20HX54
- WESTWARD 3/4" Dr, 24mm Size, Metric Impact Socket, 6 Pts 20HX55
- WESTWARD Impact Socket, 3/8In Dr, 1/2In, 6pts 4LYV2
- WESTWARD Impact Socket, 1/2In Dr, 1-3/8In, 6pts 4LXJ3
- WESTWARD Impact Socket, 1/4In Dr, 1/4In, 6pts 4LYP2
- WESTWARD 1/4" Dr, 6mm Size, Metric Impact Socket, 6 Pts 4LXX5
- WESTWARD Impact Socket, 1/4In Dr, 9mm, 6pts 4LYK9
- TENG TOOLS 1/2" Drive 6 Point Regular / Shallow SAE 7/8" Impa 920128
- STAHLWILLE TOOLS 12, 5 mm (1/2") IMPACT socket Size 24 mm L.44 mm 23010024
- KO-KEN Nut Twister 14mm 80mm 3/8 Sq. Drive 3128.80-14
- MILWAUKEE TOOL 3/8 in. SHOCKWAVE Impact Duty 1/2 in. Drive Deep Well 6 Point Impact Socket 49-66-6220
- Westward Sockets & Ratchets