Westward
3/4" Dr, 22mm Size, Metric Impact Socket, 6 Pts
- Zoro #: G8483544
- Mfr #: 20HX54
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/4 in
- Socket Type: Standard
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 3 1/2 in
- Material: Alloy Steel
- Finish: Black Oxide
- Output Type: 6 pt
$27.47
Subtotal: $27.47
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Westward
- MFR #20HX54
- Zoro #G8483544
- Country of OriginTaiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 1/2 in |
Size | 22mm |
Socket Depth | Standard |
Tip Size | 22 mm |
Socket Size | 22 mm |
Bit Length | 3 1/2 in |
Details
Socket Type | Standard |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Alloy Steel |
Finish | Black Oxide |
Output Type | 6 pt |
Category Type | Hex Socket |
Drive Type | Impact |
Impact Rated | Yes |
Features | Better Torque Quality |
Item | Impact Socket Bit |
Measurement Type | Metric |
Replaceable Insert | Yes |
Magnetized Tip | No |
Insulated | No |
Tip Style | Hex |
Locking | Yes |
Description
When you need to get the job done quickly, the Westward 3/4" Drive 22mm Impact Socket Bit is what you should be using. The 6-point design helps with fastening and loosening screws and bolts. This black oxide impact socket bit has a hex drive size of 3/4 in. and an overall length of 3 1/2 in. It has a 22mm size that makes it suitable for use on cars, motorcycles, trucks, tractors, etc. Made from alloy steel with a black oxide finish, this impact socket bit provides better torque quality than standard tools. The Westward Hex Socket Impact Socket Bit is designed to get the job done efficiently and effectively every time.
Reviews of Westward #20HX54
Explore more
- WESTWARD 3/4" Dr, 14mm Size, Metric Impact Socket, 6 Pts 20HX51
- WESTWARD 3/4" Dr, 24mm Size, Metric Impact Socket, 6 Pts 20HX55
- WESTWARD Flex Impact Socket, 1/2In Dr, 3/4In, 6pts 4LXF7
- WESTWARD Impact Socket, 3/8In Dr, 11mm, 6pts 5MR74
- WESTWARD Impact Socket, 3/8In Dr, 12mm, 6pts 5MR75
- WESTWARD 1/4" Dr, 9/32" Size, SAE Impact Socket, 6 Pts 4LYA8
- MARTIN TOOLS SPROCKET & GEAR SKT44259DR 1-13/16 6PTSTDIMP MT6658
- WILLIAMS 1-1/2" Dr, 3-1/2" Size, SAE Impact Socket, 6 Pts 8-6112
- VEGA INDUSTRIES Impact Socket, 1/4 Sq Dr 5.5 mm 10551
- URREA 3/4" Drive 6-Point Short Impact Socket 28MM 7528M
- SK HAND TOOLS SKT IM 3/4DR DP 6 PT 1-3/8 SK87844
- Westward Impact Sockets