Skip to Main Content
customer-service Help
Westward

3/4" Drive, 1-13/16" 6 pt SAE Socket, 6

Westward 3/4" Drive,  1-13/16" 6 pt SAE Socket,  6 10E312
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$43.08
  • Drive Size: 3/4 in
  • Socket Type: Deep
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.
Total: $43.08

Westward #10E312 Specifications

  • Drive Size: 3/4 in
  • Socket Type: Deep
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 3 9/16 in
  • Material: Alloy Steel
  • Size: 1-13/16"
  • Finish: Chrome
  • Tether Capable: Tether Capable
  • Socket Sizes: 1-13/16 in
  • Item: Deep Socket
  • Drive Type: Hand
  • Standards: DIN
  • Category Type: Hex Socket
  • Output Type: 6 pt
  • Socket Depth: Deep
  • Measurement Type: SAE
  • Impact Rated: No
  • Tether Style: Tether Capable
  • Insulated: No
  • Non-Sparking: No
  • Locking: No
  • Socket Size: 1 13/16 in
  • Tether Ready: Yes
  • Socket Shape: 6-Point
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket, Socket Size 1 13/16 ", 6-Po"t, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/4 ", SAE, Impact Rated No, Standards D"

Reviews of Westward #10E312