Westward
3/4 in Drive, 2-3/16" 6 pt SAE Socket, 6 Points
Mfr # 10E292
Zoro # G4963804
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 in
Explore More Products
- WESTWARD 3/4 in Drive, 2-1/4" 6 pt SAE Socket, 6 Points 10E293
- WESTWARD 3/4 in Drive, 58mm 6 pt Metric Socket, 6 Points 10E336
- WESTWARD 3/4 in Drive, 23mm 6 pt Metric Socket, 6 Points 10E319
- WESTWARD 3/4 in Drive, 1-7/16" 12 pt SAE Socket, 12 Points 5MX85
- WESTWARD 1/2 in Drive, 16mm Hex Metric Socket, 6 Points 53YU28
- WESTWARD 3/8 in Drive, 13/16" Triple Square SAE Socket, 12 Points 53YT80
- WESTWARD 3/4 in Drive, 1-3/8" 6 pt SAE Socket, 6 Points 10E305
- WESTWARD 1 in Drive, 50mm 12 pt Metric Socket, 12 Points 45J245
- WESTWARD 3/8 in Drive, 21mm 6 pt Metric Socket, 6 Points 1EZY3
- TEKTON 3/8 Inch Drive x 13/16 Inch Spark Plug Socket SHD15021
- TEKTON 3/4 Inch Drive x 50 mm 6-Point Socket SHD32150
- Westward Sockets & Ratchets