Skip to Main Content
customer-service Help
Westward

3/4" Drive, 23mm 6 pt Metric Socket, 6

Westward 3/4" Drive,  23mm 6 pt Metric Socket,  6 10E319
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$10.87 /ea

Order in multiples of 2

  • Drive Size: 3/4 in
  • Socket Type: Standard
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.
Total: $21.74

Westward #10E319 Specifications

  • Drive Size: 3/4 in
  • Socket Type: Standard
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 2 in
  • Material: Alloy Steel
  • Size: 23mm
  • Finish: Chrome
  • Tether Capable: Tether Capable
  • Socket Sizes: 23mm
  • Item: Socket
  • Drive Type: Hand
  • Socket Depth: Standard
  • Output Type: 6 pt
  • Standards: ASME B107.5M
  • Category Type: Hex Socket
  • Impact Rated: No
  • Measurement Type: Metric
  • Tether Style: Tether Capable
  • Socket Shape: 6-Point
  • Tether Ready: Yes
  • Insulated: No
  • Locking: No
  • Non-Sparking: No
  • Socket Size: 23 mm
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket, Socket Size 23 mm, 6-Po"t, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 ", Metric, Impact Rated No, Standards ASME B107.5M

Reviews of Westward #10E319