Westward
3/4 in Drive, 29mm 6 pt Metric Socket, 6 Points
Mfr # 10E324
Zoro # G3100301
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2 1/16 in
Explore More Products
- WESTWARD 3/4 in Drive, 27mm 6 pt Metric Socket, 6 Points 10E322
- WESTWARD 3/4 in Drive, 26mm 6 pt Metric Socket, 6 Points 10E321
- WESTWARD 3/4 in Drive, 28mm 6 pt Metric Socket, 6 Points 10E323
- WESTWARD 3/4 in Drive, 1-13/16" 6 pt SAE Socket, 6 Points 10E312
- WESTWARD 3/8 in Drive, 20mm Hex Metric Socket, 6 Points 53YT63
- WESTWARD 1/2 in Drive, 25mm Hex Metric Socket, 6 Points 53YU37
- WESTWARD 3/8" Drive, 21mm 12 pt. Metric Socket, 12 Points 3LE25
- WESTWARD 3/8" Drive, 11mm 6 pt Metric Socket, 6 Points 5MV03
- WESTWARD 1/2 in Drive, 18mm Triple Square Metric Socket, 12 Points 53YV48
- GREY PNEUMATIC SKT 1/4" DR X 1/2" MAG STNDRD IM GP916RG
- K-TOOL INTERNATIONAL 3/8" Drive, 7/16" SAE Socket, 6 Points KTI-22114
- Westward Sockets & Ratchets