Skip to Main Content
customer-service Help
Westward

3/4" Drive, 60mm 6 pt Metric Socket, 6

Westward 3/4" Drive,  60mm 6 pt Metric Socket,  6 10E358
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$65.23
  • Drive Size: 3/4 in
  • Socket Type: Deep
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.
Total: $65.23

Westward #10E358 Specifications

  • Drive Size: 3/4 in
  • Socket Type: Deep
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 3 9/16 in
  • Material: Alloy Steel
  • Size: 60mm
  • Finish: Chrome
  • Standards: ASME B107.5M
  • Drive Type: Hand
  • Socket Depth: Deep
  • Socket Sizes: 60mm
  • Item: Deep Socket
  • Tether Capable: Tether Capable
  • Output Type: 6 pt
  • Category Type: Hex Socket
  • Impact Rated: No
  • Measurement Type: Metric
  • Tether Style: Tether Capable
  • Socket Shape: 6-Point
  • Non-Sparking: No
  • Socket Size: 60 mm
  • Tether Ready: Yes
  • Locking: No
  • Insulated: No
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Socket, Socket Size 60 mm, 6-Po"t, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/4 ", Metric, Impact Rated No, Standards ASME B107.5M

Reviews of Westward #10E358