customer-service Help
Westward

3/4" Drive Impact Socket Extension

Westward 3/4" Drive Impact Socket Extension 21WL70
Hover or click to zoom Tap to zoom
$20.10
  • Drive Size: 3/4"
  • SAE or Metric: SAE
  • Finish: Black Oxide
See full product details
Orders over $75 ship free.

Total: $20.10

Westward #21WL70 Specifications

  • Drive Size: 3/4"
  • SAE or Metric: SAE
  • Overall Length: 4 in
  • Finish: Black Oxide
  • Impact Rated: Yes
  • Number of Pieces: 1
  • Item: Impact Socket Extension
  • Standards: ASME B107.110
  • Drive Type: Female Square
  • Output Drive Size: 3/4"
  • Number of Points: 4
  • Material: Alloy Steel
  • Measurement Type: SAE
  • Locking: No
  • Output Drive Type: Male Square
  • Non-Sparking: No
  • Output Drive Gender: Male
  • Insulated: No
  • Input Drive Gender: Female
  • Input Drive Size: 3/4 in
  • Socket Extension Type: Standard
  • Output Drive Shape: Square
  • Input Drive Shape: Square
  • Country of Origin (subject to change): Taiwan, Province of China

Description

This Westward 21WL70 3/4" Drive Impact Socket Extension is a great addition to your toolbox. The 4 in. length makes it easy to reach nuts and bolts that are difficult to access. Made of alloy steel, this black oxide socket extension has a male square output drive size and a female square input drive size of 3/4". The 4 in. length makes it perfect for reaching nuts and bolts that are hard to get at. It has a four-point impact rated design with an overall length of 4 in.. The Westward 21WL70 3/4" Drive Impact Socket Extension is the useful tool you need on hand when working on tough jobs.

Reviews of Westward #21WL70