Westward

3/4" Drive Impact Socket Extension SAE

Westward 3/4" Drive Impact Socket Extension SAE 45KG94
Hover or click to zoom Tap to zoom
  • Drive Size: 3/4"
  • SAE or Metric: SAE
  • Overall Length: 5 in
  • Finish: Black Oxide
  • Drive Type: Female Square
  • Standards: ASME B107.110
  • Features: Heat Treated Made of Chrome Molybdenum Alloy Steel
  • Impact Rated: Yes
See full product details
$18.73

Subtotal: $18.73

Westward #45KG94 Specifications

  • Drive Size: 3/4"
  • SAE or Metric: SAE
  • Overall Length: 5 in
  • Finish: Black Oxide
  • Drive Type: Female Square
  • Standards: ASME B107.110
  • Features: Heat Treated Made of Chrome Molybdenum Alloy Steel
  • Impact Rated: Yes
  • Number of Pieces: 1
  • Item: Impact Socket Extension
  • Material: Alloy Steel
  • Locking: No
  • Number of Points: 4
  • Output Drive Size: 3/4"
  • Measurement Type: SAE
  • Output Drive Type: Male Square
  • Input Drive Gender: Female
  • Input Drive Size: 3/4 in
  • Output Drive Shape: Square
  • Input Drive Shape: Square
  • Non-Sparking: No
  • Output Drive Gender: Male
  • Socket Extension Type: Standard
  • Insulated: No
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Impact Socket Extension, Alloy Steel, Black Oxide, Overall Length 5 in, Input Drive Size 3/4 in, Output Drive Size 3/4 in, Input Drive Gender Female, Input Drive Shape Square, Output Drive Gender Male, Output Drive Shape Square, Drive Type Impact

Reviews of Westward #45KG94

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.