Westward

3/4" Drive Socket Adapter, SAE, 1 pcs, Chrome


$9.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drive Size 3/4"
  • SAE or Metric SAE
  • Finish Chrome
  • Number of Pieces 1
  • Drive Type Hand
See all product information