Westward
3/4 in Drive, 1-9/16" 6 pt SAE Socket, 6 Points
Mfr # 10E308
Zoro # G5558201
$29.88
11% off
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 9/16 in
Explore More Products
- WESTWARD 1/2 in Drive, 28mm Hex Metric Socket, 6 Points 53YV19
- WESTWARD 3/4 in Drive, 41mm 6 pt Metric Socket, 6 Points 10E330
- WESTWARD 1/2 in Drive, 1-1/8" Triple Square SAE Socket, 12 Points 53YV35
- WESTWARD 3/4 in Drive, 19mm 6 pt Metric Socket, 6 Points 10E338
- WESTWARD 1/4 in Drive, 6mm Spline Metric Socket, 12 Points 33M327
- WESTWARD 3/4 in Drive, 2-3/16" 6 pt SAE Socket, 6 Points 10E292
- WESTWARD 3/8 in Drive, 21mm 6 pt Metric Socket, 6 Points 1EZY3
- WESTWARD 1/2 in Drive, 29mm 6 pt Metric Socket, 6 Points 10E247
- WESTWARD 3/4 in Drive, 21mm 6 pt Metric Socket, 6 Points 10E339
- PROTO 1/4 in Drive, Triple Square Metric Socket, 12 Points J4709MN
- CRAFTSMAN Sockets, 1/4" Drive 3/16" 6 Point SAE De CMMT43571
- Westward Sockets