Westward
3/4 in Drive, 21mm 6 pt Metric Socket, 6 Points
- Zoro #: G3506049
- Mfr #: 10E317
Hover or click to zoom Tap to zoom
Key Features
- Drive Size: 3/4 in
- Socket Type: Standard
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 2 in
- Material: Alloy Steel
- Finish: Chrome
- Output Type: 6 pt
$9.38
Subtotal: $9.38
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Westward #10E317 Specifications
- Zoro #: G3506049
- Mfr #: 10E317
- UPC #: 190735723104
- Drive Size: 3/4 in
- Socket Type: Standard
- SAE or Metric: Metric
- Number of Points: 6
- Overall Length: 2 in
- Material: Alloy Steel
- Size: 21mm
- Finish: Chrome
- Output Type: 6 pt
- Standards: ASME B107.5M
- Socket Depth: Standard
- Socket Sizes: 21mm
- Tether Capable: Tether Capable
- Item: Socket
- Drive Type: Hand
- Category Type: Hex Socket
- Measurement Type: Metric
- Impact Rated: No
- Tether Style: Tether Capable
- Socket Size: 21 mm
- Locking: No
- Socket Shape: 6-Point
- Insulated: No
- Tether Ready: Yes
- Non-Sparking: No
- Product Type: Socket
- Country of Origin (subject to change): Taiwan, Province of China
Description
Socket, Socket Size 21 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/4 in, Metric, Impact Rated No, Standards ASME B107.5M
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Westward #10E317
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- WESTWARD 3/4 in Drive, 19mm 6 pt Metric Socket, 6 Points 10E316
- WESTWARD 3/4 in Drive, 22mm 6 pt Metric Socket, 6 Points 10E318
- WESTWARD 3/4 in Drive, 24mm 6 pt Metric Socket, 6 Points 10E320
- WESTWARD 1/4 in Drive, 4.5mm Hex Metric Socket, 6 Points 53YR31
- WESTWARD 1/2 in Drive, 23mm 12 pt Metric Socket, 12 Points 10E264
- WESTWARD 3/8 in Drive, 11/32" Hex SAE Socket, 6 Points 53YT37
- WRIGHT TOOL SKT 3/8" DR.12MM 6 Pt. Deep CH WR35-12MM
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 12mm Deep Length, Chrome Socket D016212
- PROTO 1/2 in Drive, 16mm 12 pt Metric Socket, 12 Points J5416M-TT
- TEKTON 1/2 Inch Drive x 27 mm 12-Point Socket SHD22327
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-3/16" STANDARD IM GP2038R
- Westward Sockets & Ratchets