This item is Discontinued.

Westward 36'' TIG Welding Rod 3/32" Dia., AWS ER430, 10 lb. 23XM70

36'' TIG Welding Rod 3/32" Dia., AWS ER430, 10 lb. (Discontinued)

  • Mfr # 23XM70
  • Zoro # G5378755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23XM70
Zoro #
G5378755
UPC #
190735779637
Country of Origin
India

Dimensions

Diameter
0.0938 in
Length
36 in
Container Size
10 lb
Overall Length
36 in
Rod Diameter
3/32 in
Overall Diameter
0.0938 in

Details

Item
Tig Welding Rod
AWS Classification
ER430
Material
Stainless Steel
Container Type
Box
Tensile Strength
65,000 psi
Standards
AWS A5.9
AWS Classification
ER430
For Material Type
Stainless Steel to Stainless Steel
Weight
10 lb
Tensile Strength (Minimum Required)
65 ksi
Process
TIG Welding (GTAW)
For Joining
Stainless Steel to Stainless Steel
For Material Grade
405, 430, 430F, 430FSe, CA-15
For Metal Type
Stainless Steel to Stainless Steel

Description

Tig Welding Rod, AWS Classification ER430, Material Stainless Steel, Process TIG Welding (GTAW), Overall Diameter 0.0938 in, Overall Length 36 in, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, For Material Grade 405, 430, 430F, 430FSe, CA-15, Tensile Strength (Minimum Required) 65 ksi, Container Type Box, Standards AWS A5.9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.