Skip to Main Content
customer-service Help
Westward

3/8" Drive, 12mm Hex Metric Socket, 6

Westward 3/8" Drive,  12mm Hex Metric Socket,  6 53YR84
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2.92
  • Drive Size: 3/8 in
  • Socket Type: Standard
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.
Total: $2.92

Westward #53YR84 Specifications

  • Drive Size: 3/8 in
  • Socket Type: Standard
  • SAE or Metric: Metric
  • Number of Points: 6
  • Overall Length: 1 in
  • Material: Alloy Steel
  • Size: 12mm
  • Finish: Chrome
  • Drive Type: Hand
  • Tether Capable: Tether Capable
  • Standards: ASME B107.110-2012
  • Socket Depth: Standard
  • Item: Socket
  • Output Type: Hex
  • Socket Sizes: 12mm
  • Impact Rated: No
  • Measurement Type: Metric
  • Tether Style: Tether Capable
  • Socket Shape: 6-Point
  • Bolt Clearance: 8.4 mm
  • Non-Sparking: No
  • Locking: No
  • Insulated: No
  • Tether Ready: Yes
  • Socket Size: 12 mm
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Socket, Socket Size 12 mm, 6-Po"t, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 ", Metric, Impact Rated No, Bolt Clearance 8.4 mm, Standards ASME B107.110-2012

Restrictions and Compliance

Reviews of Westward #53YR84