Skip to Main Content
customer-service Help
Westward

3/8" Drive, 13/16" Hex SAE Socket, 6

Westward 3/8" Drive,  13/16" Hex SAE Socket,  6 53YT45
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6.62
  • Drive Size: 3/8 in
  • Socket Type: Deep
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.
Total: $6.62

Westward #53YT45 Specifications

  • Drive Size: 3/8 in
  • Socket Type: Deep
  • SAE or Metric: SAE
  • Number of Points: 6
  • Overall Length: 2 1/2 in
  • Material: Alloy Steel
  • Size: 13/16"
  • Finish: Chrome
  • Socket Depth: Deep
  • Item: Deep Socket
  • Socket Sizes: 13/16 in
  • Drive Type: Hand
  • Tether Capable: Tether Capable
  • Output Type: Hex
  • Standards: ASME B107.110-2012
  • Measurement Type: SAE
  • Impact Rated: No
  • Tether Style: Tether Capable
  • Non-Sparking: No
  • Socket Shape: 6-Point
  • Tether Ready: Yes
  • Insulated: No
  • Bolt Clearance: 15.2 mm
  • Locking: No
  • Socket Size: 13/16 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Socket, Socket Size 13/16 ", 6-Po"t, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 ", SAE, Impact Rated No, Bolt Clearance 15.2 mm, Standards ASME B107.110-2012

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #53YT45