Skip to Main Content
customer-service Help
Westward

3/8" Drive, 13/16" Triple Square SAE Socket, 12

Westward 3/8" Drive,  13/16" Triple Square SAE Socket,  12 53YT10
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3.24
  • Drive Size: 3/8 in
  • Socket Type: Standard
  • SAE or Metric: SAE
See full product details
Orders over $75 ship free.
Total: $3.24

Westward #53YT10 Specifications

  • Drive Size: 3/8 in
  • Socket Type: Standard
  • SAE or Metric: SAE
  • Number of Points: 12
  • Overall Length: 1 in
  • Material: Alloy Steel
  • Size: 13/16"
  • Finish: Chrome
  • Drive Type: Hand
  • Standards: ASME B107.110-2012
  • Socket Depth: Standard
  • Output Type: Triple Square
  • Socket Sizes: 13/16 in
  • Tether Capable: Tether Capable
  • Item: Socket
  • Measurement Type: SAE
  • Impact Rated: No
  • Tether Style: Tether Capable
  • Non-Sparking: No
  • Tether Ready: Yes
  • Locking: No
  • Insulated: No
  • Socket Size: 13/16 in
  • Socket Shape: 12-Point
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Socket, Socket Size 13/16 ", 12-Po"t, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 ", SAE, Impact Rated No, Standards ASME B107.110-2012

Restrictions and Compliance

Reviews of Westward #53YT10