Skip to Main Content
customer-service Help
Westward

3/8" Drive, 17mm Triple Square Metric Socket, 12

Westward 3/8" Drive,  17mm Triple Square Metric Socket,  12 53YT95
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.20
  • Drive Size: 3/8 in
  • Socket Type: Deep
  • SAE or Metric: Metric
See full product details
Orders over $75 ship free.
Total: $5.20

Westward #53YT95 Specifications

  • Drive Size: 3/8 in
  • Socket Type: Deep
  • SAE or Metric: Metric
  • Number of Points: 12
  • Overall Length: 2 1/2 in
  • Material: Alloy Steel
  • Size: 17mm
  • Finish: Chrome
  • Tether Capable: Tether Capable
  • Socket Sizes: 17mm
  • Output Type: Triple Square
  • Drive Type: Hand
  • Item: Deep Socket
  • Standards: ASME B107.110-2012
  • Socket Depth: Deep
  • Impact Rated: No
  • Measurement Type: Metric
  • Tether Style: Tether Capable
  • Tether Ready: Yes
  • Locking: No
  • Bolt Clearance: 12.4 mm
  • Socket Size: 17 mm
  • Socket Shape: 12-Point
  • Insulated: No
  • Non-Sparking: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Socket, Socket Size 17 mm, 12-Po"t, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 ", Metric, Impact Rated No, Bolt Clearance 12.4 mm, Standards ASME B107.110-2012

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #53YT95