Westward
3/8 in Drive, 20mm Triple Square Metric Socket, 12 Points
Mfr # 53YT28
Zoro # G2765627
$4.18
11% off
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1 in
Explore More Products
- WESTWARD 3/8 in Drive, 14mm Triple Square Metric Socket, 12 Points 53YT22
- WESTWARD 3/8 in Drive, 6mm Triple Square Metric Socket, 12 Points 53YT14
- WESTWARD 3/8 in Drive, 12mm Triple Square Metric Socket, 12 Points 53YT20
- WESTWARD 1/2 in Drive, 1-3/8" Triple Square SAE Socket, 12 Points 53YU60
- WESTWARD 1/4 in Drive, 7mm Triple Square Metric Socket, 12 Points 53YR13
- WESTWARD 3/8 in Drive, 20mm 6 pt Metric Socket, 6 Points 10E908
- WESTWARD 1/4" Drive, 3/16" 6 pt SAE Socket, 6 Points 5MV76
- WESTWARD 1/2" Drive, 6 pt Metric Socket, 6 Points 1NUB2
- WESTWARD 3/4 in Drive, 13/16" 6 pt SAE Socket, 6 Points 10E271
- FACOM 3/4" Drive, SAE Socket, 6 Points FF-75.3/4
- TEKTON 3/8 Inch Drive x 1 Inch Deep 6-Point Socket SHD13025
- Westward Sockets