Westward
3/8 in Drive, 23mm Hex Metric Socket, 6 Points
Mfr # 53YR95
Zoro # G2618469
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1 in
Explore More Products
- WESTWARD 3/8 in Drive, 12mm Hex Metric Socket, 6 Points 53YR84
- WESTWARD 3/8 in Drive, 22mm Hex Metric Socket, 6 Points 53YR94
- WESTWARD 3/8 in Drive, 18mm Hex Metric Socket, 6 Points 53YR90
- WESTWARD 1/2 in Drive, 10mm Hex Metric Socket, 6 Points 53YV01
- WESTWARD 1/4 in Drive, 7/32" Hex SAE Socket, 6 Points 53YP76
- WESTWARD 3/8 in Drive, 7/16" Hex SAE Socket, 6 Points 53YR68
- WESTWARD 3/8 in Drive, 11/16" 12 pt SAE Socket, 12 Points 33M343
- WESTWARD 3/4 in Drive, 2-1/16" 6 pt SAE Socket, 6 Points 10E315
- WESTWARD 3/8 in Drive, 5/8" 12 pt SAE Socket, 12 Points 5MV84
- PRO-GRADE TOOLS Socket, 3/8"Dr., 6Pt., 10mm 13510
- WESTWARD 1/2 in Drive, 30mm Triple Square Metric Socket, 12 Points 53YU81
- Westward Sockets