Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" Drive, 9/16" Hex SAE Socket, 6

  • Zoro #: G2771583
  • Mfr #: 53YT41
$5.32
  • Standards: ASME
  • Socket Depth: Deep
  • Finish: Chrome
See full product details
Orders over $75 ship free.

Westward #53YT41 Specifications

  • Zoro #: G2771583
  • Mfr #: 53YT41
Standards: ASME Socket Depth: Deep
Finish: Chrome Material: Alloy Steel
Overall Length: 2 1/2 " Drive Type: Hand
Number of Points: 6 Size: 9/16"
Tether Capable: Tether Capable Socket Sizes: 9/16 in
Item: Deep Socket Drive Size: 3/8"
Output Type: Hex Socket Type: Deep
SAE or Metric: SAE Measurement Type: SAE
Impact Rated: No Tether Style: Tether Capable
Socket Size: 9/16 in Locking: No
Insulated: No Socket Shape: 6-Point
Bolt Clearance: 10.4 mm Tether Ready: Yes
Non-Sparking: No Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Socket, Socket Size 9/16 ", 6-Po"t, Alloy Steel, Chrome, Deep, Hand, Drive Size 3/8 ", SAE, Impact Rated No, Bolt Clearance 10.4 mm, Standards ASME

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #53YT41