Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" Drive, Metric Socket, 10mm Socket Sz, 6 Pts

  • Zoro #: G2615063
  • Mfr #: 53YR82
$2.99 35% off
$1.94
  • SAE or Metric: Metric
  • Size: 10mm
  • Standards: ASME
See full product details
Orders over $75 ship free.

Westward #53YR82 Specifications

  • Zoro #: G2615063
  • Mfr #: 53YR82
SAE or Metric: Metric Size: 10mm
Standards: ASME Output Type: Hex
Material: Alloy Steel Drive Type: Hand
Socket Depth: Standard Socket Sizes: 10mm
Socket Type: Standard Finish: Chrome
Item: Socket Overall Length: 1 in
Drive Size: 3/8 in Number of Points: 6
Tether Capable: Tether Capable Impact Rated: No
Measurement Type: Metric Tether Style: Tether Capable
Insulated: No Locking: No
Socket Shape: 6-Point Bolt Clearance: 7.2 mm
Socket Size: 10 mm Tether Ready: Yes
Non-Sparking: No Shop By: Cyber Deals
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Socket, Socket Size 10 mm, 6-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, Metric, Impact Rated No, Bolt Clearance 7.2 mm, Standards ASME

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #53YR82