Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" Drive, SAE Socket, 3/4" Socket Sz, 12 Pts

  • Zoro #: G2615249
  • Mfr #: 53YT09
$2.89
  • Socket Depth: Standard
  • Overall Length: 1 in
  • Finish: Chrome
See full product details
Orders over $75 ship free.

Westward #53YT09 Specifications

  • Zoro #: G2615249
  • Mfr #: 53YT09
Socket Depth: Standard Overall Length: 1 in
Finish: Chrome Number of Points: 12
Output Type: Triple Square Material: Alloy Steel
SAE or Metric: SAE Tether Capable: Tether Capable
Socket Sizes: 3/4 in Item: Socket
Drive Type: Hand Drive Size: 3/8 in
Standards: ASME B107.110-2012 Size: 3/4"
Socket Type: Standard Measurement Type: SAE
Impact Rated: No Tether Style: Tether Capable
Tether Ready: Yes Insulated: No
Non-Sparking: No Socket Shape: 12-Point
Locking: No Socket Size: 3/4 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Socket, Socket Size 3/4 in, 12-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards ASME B107.110-2012

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #53YT09