Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" Drive Socket Bit Torx

  • Zoro #: G3373190
  • Mfr #: 54TN36
$2.39
  • Tip Size: T25
  • Overall Length: 1 3/4 in
  • Bit Style: Tamper Resistant Torx(R)
See full product details
Orders over $75 ship free.

Westward #54TN36 Specifications

  • Zoro #: G3373190
  • Mfr #: 54TN36
Tip Size: T25 Overall Length: 1 3/4 in
Bit Style: Tamper Resistant Torx(R) Size: T25
Number of Points: 6 Insert Length: 3/4 in
Item: Socket Bit Material: Alloy Steel
Finish: Chrome SAE or Metric: Torx(R)
Drive Size: 3/8 in Standards: CAMCAR TMF702
Socket Type: Standard Category Type: Socket Bits
Socket Depth: Standard Impact Rated: No
Measurement Type: Torx Magnetized Tip: No
Replaceable Insert: No Insulated: No
Non-Sparking: No Locking: No
For Screw Type: Torx Tip Style: Torx
Tether Style: Not Tether Capable Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Socket Bit, Insert Length 3/4 in, Replaceable Insert No, Torx, Tip Size T25, Tip Style Torx, Overall Length 1 3/4 in, Drive Size 3/8 in, Socket Depth Standard, For Screw Type Torx, Alloy Steel

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Westward #54TN36