- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Sockets & Ratchets
- /
- Socket Sets
- /
- 3/8" Drive Socket Set, Metric, 14 pcs
Westward
3/8" Drive Socket Set, Metric, 14 pcs
- Zoro #: G1574881
- Mfr #: 53PN45
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $24.01
Westward #53PN45 Specifications
- Zoro #: G1574881
- Mfr #: 53PN45
- Drive Size: 3/8"
- Measurement Type: Metric
- Finish: Chrome
- SAE or Metric: Metric
- Number of Pieces: 14
- Includes: (14) Socket Set 6 Point: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 6mm, 7mm, 8mm, 9mm
- Item: Socket Set
- Ratchets Included: None
- Flex Socket Point Styles Included: None
- Socket Size Range: 6 mm to 19 mm
- Impact Rated: No
- Tether Capable: Tether Capable
- Standards: ANSI
- Std. Socket Point Styles Included: 6
- Sockets Included: (14) Standard 6-Point
- Material: Alloy Steel
- Drive Type: Hand
- Insulated: No
- Tether Style: Tether Capable
- Tether Ready: Yes
- Container Type: Rail
- Includes Deep Sockets: No
- Socket Size: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 6 mm, 7 mm, 8 mm, 9 mm
- Standard Socket Size: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 6 mm, 7 mm, 8 mm, 9 mm
- Includes Wrenches: No
- Number of Standard Sockets: 14
- Standard Socket Style/Size: Standard 6-Point: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 6 mm, 7 mm, 8 mm, 9 mm
- Container Features: Removable Top
- Non-Sparking: No
- Includes Drive Tools: No
- Socket Shape: 6-Point
- Includes Flex Sockets: No
- Includes Socket Bits: No
- Includes Standard Sockets: Yes
- Piece Count Range: 2 to 25
- Flex Socket Count/Style: None
- Product Type: Socket Set
- Country of Origin (subject to change): China
Description
This Westward 53PN45 3/8 in. Drive Socket Set is a 14-piece set that features alloy steel sockets. It also has a 3/8" hand driver with a chrome finish, making it an ideal choice for your fastener-related projects. This socket set contains 6 mm to 19 mm metric sockets. The standard socket size ranges from 10 mm to 19 mm and 6 mm to 9 mm. The drive size is 3/8", while the drive type is hand. Equip yourself with the Westward 53PN45 3/8 in Drive Socket Set for your next project.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Westward #53PN45
Explore more
- WESTWARD 1/4", 3/8", 1/2" Drive Socket Adapter Set, SAE, 5 pcs 54PR15
- WESTWARD 1/2" Drive Socket Set, SAE, 34 pcs 53PN56
- WESTWARD 1/2" Drive Socket Set, SAE, 7 pcs 53PN58
- WESTWARD 1/2" Drive Socket Set, Metric, 10 pcs 53PN68
- WESTWARD 3/8" Drive Socket Wrench Set, SAE, Metric, 33 pcs 6XZ84
- WESTWARD 3/8" Drive Socket Set, SAE, 9 pcs 53PN41
- EGA MASTER SET OF 12 PCS - SOCKET WRENCHES 1/2" (1/2"- 1") 1000 V (12 EDGES) 79479
- GEARWRENCH 9-Piece 1/4 in. Drive Metric Stubby Hex Bit Set on Socket Rail 81160
- GEARWRENCH 1/4" Drive Socket Set, Metric, 5 pcs 80102
- STANLEY TOOLS Stanley Tools 7515059 DWMT73805 0.25 Drive Tough Box Socket Set 7515059
- Westward Sockets & Ratchets