Westward
3/8" Drive Socket Set Metric 23 Pieces 6 mm to 25 mm , Chrome
Mfr # 53PN36
Zoro # G2571331
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- Finish Chrome
- SAE or Metric Metric
- Number of Pieces 23
Explore More Products
- WESTWARD 1/2" Drive Socket Set Metric 10 Pieces 22 mm to 32 mm , Chrome 53PN70
- WESTWARD 1/2" Drive Socket Set SAE 34 Pieces 3/8 in to 1 3/8 in , Chrome 53PN56
- WESTWARD Socket Wrench Set, 3/8 in Drive Size, (25) 12-Point, (26) 6-Point, (6) 8-Point, 125-Piece 6XZ82
- WESTWARD 3/8" Drive Socket Set SAE 6 Pieces 11/16 in to 1 in , Chrome 53PN44
- WESTWARD 3/8" Drive Socket Set Metric 14 Pieces 6 mm to 19 mm , Chrome 53PN45
- WESTWARD 1/4", 3/8" Drive Socket Set SAE, Metric 65 Pieces 3/16 in to 13/16 in, 4 mm to 19 mm , Chrome 53PN75
- WESTWARD 1/2" Drive Socket Set SAE 7 Pieces 1 3/8 in to 1 in , Chrome 53PN64
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set Metric 10 Pieces 10 to 19 mm , Black Phosphate 33351
- DEWALT 1/2" Drive, Deep Socket Set Metric, 10 pcs DWMT73815
- WERA 1/2" Drive Ratchet Set SAE, Torx(R) 28 Pieces 3/8 in to 13/16 in , Chrome 05004079001
- MECHANICS TIME SAVERS Mechanics Time Savers MTS-LAS12MO 0.5 in. Lock-a-Socket Metric Drive - Orange MTS-LAS12MO
- Westward Sockets & Ratchets